Grid Coupling Plain Bore Hub
Mfr # 1130T-HUB
Zoro # G116388419
product price: $1,464.99
/ea
Free Shipping & Returns
Key Features
Number of Locking Screws
2
Hub Material Finish
Plain
Included Screws
(2) Set Screws
Maximum Torque
176,000 in-lb
Hub Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1130T-HUB
Zoro #
G116388419
UPC #
697950915760
Country of Origin
United States
Dimensions
Screw Thread Size
5/8"-11
Length through Bore
6 3/8 in
Outside Diameter
10.75 in
Bore Diameter
2 5/8 in
Coupling Size
1130T
Hub Body Length
4.62 in
Details
Item
BLUE-FLEX GRID CPLG HUB-STK - 1130T GRID AND BELOW
Number of Locking Screws
2
Hub Material Finish
Plain
Included Screws
(2) Set Screws
Maximum Torque
176,000 in-lb
Hub Material
Steel
Resistance Properties
Chemical Resistant
Bushing Bore Range
1.938 to 4 1/2 in
Minimum Operating Temperature
0 Degrees F
Application
Turbine or Engine-Driven Motors
System of Measurement
Inch
Maximum Speed
1,800 RPM
Weight
105 lb
For Misalignment Type
Angular, Parallel
Features
Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Set Screw Location
Keyway
Description
BLUE-FLEX GRID CPLG HUB-STK - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 5/8 In.-11, Outside Diameter 10.75 in, Features Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 176,000 in-lb, For Misalignment Type Angular, Parallel, Set Screw Location Keyway, Bushing Bore Range 1.938 to 4 1/2 in, Included Screws (2) Set Screws, Bore Type Cylindrical, Application Turbine or Engine-Driven Motors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.