Zoro Homepage

Grid Coupling Plain Bore Hub

  • Mfr # 1140T-HUB

  • Zoro # G916388336


product price: $1,758.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Number of Locking Screws
2
Outside Diameter
12.26 in
Minimum Operating Temperature
0 Degrees F
Screw Thread Size
5/8"-11
Features
Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1140T-HUB
Zoro #
G916388336
UPC #
697950915753
Country of Origin
United States

Dimensions

Outside Diameter
12.26 in
Screw Thread Size
5/8"-11
Bore Diameter
2 5/8 in
Hub Body Length
5.12 in
Coupling Size
1140T
Length through Bore
7 3/16 in

Details

Item
BLUE-FLEX GRID CPLG HUB-STK - 1140T GRID AND ABOVE
Number of Locking Screws
2
Minimum Operating Temperature
0 Degrees F
Features
Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Hub Material
Steel
Set Screw Location
Keyway
Included Screws
(2) Set Screws
System of Measurement
Inch
Application
Turbine or Engine-Driven Motors
Maximum Speed
1,650 RPM
Hub Material Finish
Plain
Resistance Properties
Chemical Resistant
Weight
163 lb
Bushing Bore Range
2.438 to 5 in
Maximum Torque
253,000 in-lb
For Misalignment Type
Angular, Parallel

Description

BLUE-FLEX GRID CPLG HUB-STK - 1140T GRID AND ABOVE, System of Measurement Inch, Screw Thread Size 5/8 In.-11, Outside Diameter 12.26 in, Features Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 253,000 in-lb, For Misalignment Type Angular, Parallel, Set Screw Location Keyway, Bushing Bore Range 2.438 to 5 in, Included Screws (2) Set Screws, Bore Type Cylindrical, Application Turbine or Engine-Driven Motors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.