Zoro Homepage

HAMMER 3/4 X 7/8 OE CH 15 DEG ANGL

  • Mfr # MT1731A

  • Zoro # G202127076


product price: $54.39
/ea

Key Features

Material
Steel
Size
3/4 in x 7/8 in
SAE or Metric
SAE
Finish
Chrome
Type
Open End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT1731A
Zoro #
G202127076
UPC #
697950142883
Country of Origin
United States

Dimensions

Size
3/4 in x 7/8 in

Details

Material
Steel
SAE or Metric
SAE
Finish
Chrome
Type
Open End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.