Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heel Dolly, 4 in, 2-3/4 in, 2.43 lb

  • Mfr # 1059

  • Zoro # G5695980


product price: $53.15
/ea

Key Features

Type
Dolly
Weight
2.43 lb
Material
Steel
Storage Height
1.63 in
Storage Width
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1059
Zoro #
G5695980
UPC #
697950141596
Country of Origin
United States

Dimensions

Storage Height
1.63 in
Storage Width
2-3/4 in
Storage Length
4 in

Details

Item
Heel Dolly
Type
Dolly
Weight
2.43 lb
Material
Steel

Description

Heel Dolly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.