Zoro Homepage

Hub Finished Bore 1 1/2 Inch Diameter

  • Mfr # 1080T-HUB1 1/2

  • Zoro # G016388526


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Included Screws
(2) Set Screws
Keyway Width
3/8 in
Coupling Size
1080T
Resistance Properties
Chemical Resistant
Keyway Depth
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1080T-HUB1 1/2
Zoro #
G016388526
UPC #
697950121970
Country of Origin
Mexico

Dimensions

Keyway Width
3/8 in
Coupling Size
1080T
Keyway Depth
3/16 in
Screw Thread Size
1/4"-20
Outside Diameter
5.6 in
Hub Body Length
2.62 in
Bore Diameter
1 1/2 in

Details

Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Included Screws
(2) Set Screws
Resistance Properties
Chemical Resistant
For Misalignment Type
Angular, Parallel
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Number of Locking Screws
2
Minimum Operating Temperature
0 Degrees F
Set Screw Location
Keyway
Weight
13.56 lb
Application
Turbine or Engine-Driven Motors
Bushing Bore Range
3/4 to 2 1/2 in
System of Measurement
Inch
Maximum Speed
3,600 RPM
Maximum Torque
18,150 in-lb

Description

BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 1/4 In.-20, Outside Diameter 5.6 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 18,150 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.