Zoro Homepage

Hub Finished Bore 1 1/4 Inch Diameter

  • Mfr # 1030T-HUB1 1/4

  • Zoro # G716389045


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Outside Diameter
2.66 in
Number of Locking Screws
2
Hub Body Length
1.62 in
Resistance Properties
Chemical Resistant
Weight
1.16 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030T-HUB1 1/4
Zoro #
G716389045
UPC #
697950112817
Country of Origin
Mexico

Dimensions

Outside Diameter
2.66 in
Hub Body Length
1.62 in
Length through Bore
1 7/8 in
Screw Thread Size
#6-32
Keyway Width
1/4 in
Coupling Size
1030T
Keyway Depth
1/8 in
Bore Diameter
1 1/4 in

Details

Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Number of Locking Screws
2
Resistance Properties
Chemical Resistant
Weight
1.16 lb
Minimum Operating Temperature
0 Degrees F
Maximum Torque
1,320 in-lb
Bushing Bore Range
1/2 to 1 1/8 in
System of Measurement
Inch
Set Screw Location
Keyway
Included Screws
(2) Set Screws
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
For Misalignment Type
Angular, Parallel
Application
Turbine or Engine-Driven Motors
Maximum Speed
3,600 RPM

Description

BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size #6-32, Outside Diameter 2.66 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 1,320 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.