Zoro Homepage

Hub Finished Bore 1 1/4 Inch Diameter

  • Mfr # 1060T-HUB1 1/4

  • Zoro # G916388794


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Maximum Speed
3,600 RPM
Minimum Operating Temperature
0 Degrees F
Hub Body Length
2.12 in
Resistance Properties
Chemical Resistant
Length through Bore
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1060T-HUB1 1/4
Zoro #
G916388794
UPC #
697950120621
Country of Origin
Mexico

Dimensions

Hub Body Length
2.12 in
Length through Bore
2 1/2 in
Outside Diameter
4.1 in
Bore Diameter
1 1/4 in
Keyway Width
1/4 in
Coupling Size
1060T
Keyway Depth
1/8 in
Screw Thread Size
1/4"-20

Details

Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Maximum Speed
3,600 RPM
Minimum Operating Temperature
0 Degrees F
Resistance Properties
Chemical Resistant
Included Screws
(2) Set Screws
Number of Locking Screws
2
Weight
4.92 lb
For Misalignment Type
Angular, Parallel
Set Screw Location
Keyway
Maximum Torque
6,050 in-lb
System of Measurement
Inch
Application
Turbine or Engine-Driven Motors
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Bushing Bore Range
1/2 to 1 5/8 in

Description

BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 1/4 In.-20, Outside Diameter 4.1 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 6,050 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.