Hub Finished Bore 1 1/4 Inch Diameter
Mfr # 1080T-HUB1 1/4
Zoro # G016388496
product price: $348.99
/ea
Free Shipping & Returns
Key Features
Number of Locking Screws
2
Screw Thread Size
1/4"-20
Minimum Operating Temperature
0 Degrees F
Included Screws
(2) Set Screws
Resistance Properties
Chemical Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1080T-HUB1 1/4
Zoro #
G016388496
UPC #
697950121987
Country of Origin
Mexico
Dimensions
Screw Thread Size
1/4"-20
Keyway Width
1/4 in
Bore Diameter
1 1/4 in
Coupling Size
1080T
Hub Body Length
2.62 in
Outside Diameter
5.6 in
Keyway Depth
1/8 in
Details
Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Number of Locking Screws
2
Minimum Operating Temperature
0 Degrees F
Included Screws
(2) Set Screws
Resistance Properties
Chemical Resistant
Maximum Speed
3,600 RPM
Application
Turbine or Engine-Driven Motors
For Misalignment Type
Angular, Parallel
System of Measurement
Inch
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Set Screw Location
Keyway
Maximum Torque
18,150 in-lb
Weight
14.14 lb
Bushing Bore Range
3/4 to 2 1/2 in
Description
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 1/4 In.-20, Outside Diameter 5.6 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 18,150 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.