Zoro Homepage

Hub Finished Bore 1 /16 Inch Diameter

  • Mfr # 1050T-HUB1 11/16

  • Zoro # G716389243


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
3.6 in
Bore Diameter
1 11/16 in
Included Screws
(2) Set Screws
Bushing Bore Range
1/2 to 1 1/4 in
Keyway Depth
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1050T-HUB1 11/16
Zoro #
G716389243
UPC #
697950117508
Country of Origin
Mexico

Dimensions

Outside Diameter
3.6 in
Bore Diameter
1 11/16 in
Keyway Depth
3/16 in
Keyway Width
3/8 in
Coupling Size
1050T
Screw Thread Size
#10-24
Length through Bore
2 3/8 in
Hub Body Length
1.88 in

Details

Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Included Screws
(2) Set Screws
Bushing Bore Range
1/2 to 1 1/4 in
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Number of Locking Screws
2
System of Measurement
Inch
Set Screw Location
Keyway
Weight
2.65 lb
Maximum Speed
3,600 RPM
Maximum Torque
3,850 in-lb
Application
Turbine or Engine-Driven Motors
Minimum Operating Temperature
0 Degrees F
For Misalignment Type
Angular, Parallel
Resistance Properties
Chemical Resistant

Description

BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size #10-24, Outside Diameter 3.6 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 3,850 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.