Hub Finished Bore 1 /16 Inch Diameter
Mfr # 1060T-HUB1 11/16
Zoro # G416388720
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Temperature
0 Degrees F
Application
Turbine or Engine-Driven Motors
Hub Body Length
2.12 in
System of Measurement
Inch
Resistance Properties
Chemical Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1060T-HUB1 11/16
Zoro #
G416388720
UPC #
697950250410
Country of Origin
Mexico
Dimensions
Hub Body Length
2.12 in
Bore Diameter
1 11/16 in
Coupling Size
1060T
Keyway Depth
3/16 in
Keyway Width
3/8 in
Length through Bore
2 1/2 in
Screw Thread Size
1/4"-20
Outside Diameter
4.1 in
Details
Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Minimum Operating Temperature
0 Degrees F
Application
Turbine or Engine-Driven Motors
System of Measurement
Inch
Resistance Properties
Chemical Resistant
Included Screws
(2) Set Screws
Bushing Bore Range
1/2 to 1 5/8 in
Maximum Torque
6,050 in-lb
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Maximum Speed
3,600 RPM
For Misalignment Type
Angular, Parallel
Number of Locking Screws
2
Weight
5.52 lb
Set Screw Location
Keyway
Description
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 1/4 In.-20, Outside Diameter 4.1 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 6,050 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.