Zoro Homepage

Hub Finished Bore 1 1/8 Inch Diameter

  • Mfr # 1020T-HUB1 1/8

  • Zoro # G716388390


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Maximum Torque
460 in-lb
Resistance Properties
Chemical Resistant
Outside Diameter
2.29 in
Number of Locking Screws
2
Length through Bore
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020T-HUB1 1/8
Zoro #
G716388390
UPC #
697950112589
Country of Origin
Mexico

Dimensions

Outside Diameter
2.29 in
Length through Bore
1 7/8 in
Keyway Depth
1/8 in
Keyway Width
1/4 in
Screw Thread Size
#6-32
Bore Diameter
1 1/8 in
Coupling Size
1020T

Details

Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Maximum Torque
460 in-lb
Resistance Properties
Chemical Resistant
Number of Locking Screws
2
For Misalignment Type
Angular, Parallel
Weight
0.7 lb
Maximum Speed
3,600 RPM
Set Screw Location
Keyway
Minimum Operating Temperature
0 Degrees F
Included Screws
(2) Set Screws
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
System of Measurement
Inch
Application
Turbine or Engine-Driven Motors

Description

BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size #6-32, Outside Diameter 2.29 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 460 in-lb, For Misalignment Type Angular, Parallel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.