Hub Finished Bore 1 1/8 Inch Diameter
Mfr # 1040T-HUB1 1/8
Zoro # G816389327
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Coupling Size
1040T
Bushing Bore Range
1/2 to 1 1/8 in
For Misalignment Type
Angular, Parallel
Outside Diameter
2.97 in
Resistance Properties
Chemical Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1040T-HUB1 1/8
Zoro #
G816389327
UPC #
697950116433
Country of Origin
Mexico
Dimensions
Coupling Size
1040T
Outside Diameter
2.97 in
Length through Bore
2 in
Keyway Depth
1/8 in
Hub Body Length
1.62 in
Bore Diameter
1 1/8 in
Keyway Width
1/4 in
Screw Thread Size
#10-24
Details
Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Bushing Bore Range
1/2 to 1 1/8 in
For Misalignment Type
Angular, Parallel
Resistance Properties
Chemical Resistant
Set Screw Location
Keyway
Application
Turbine or Engine-Driven Motors
Number of Locking Screws
2
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
System of Measurement
Inch
Maximum Torque
2,200 in-lb
Weight
1.98 lb
Minimum Operating Temperature
0 Degrees F
Included Screws
(2) Set Screws
Maximum Speed
3,600 RPM
Description
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size #10-24, Outside Diameter 2.97 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 2,200 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.