Hub Finished Bore 1 3/16 Inch Diameter
Mfr # 1060T-HUB1 3/16
Zoro # G216388753
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Bore Type
Round with Keyway
Length through Bore
2 1/2 in
Outside Diameter
4.1 in
Included Screws
(2) Set Screws
Resistance Properties
Chemical Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1060T-HUB1 3/16
Zoro #
G216388753
UPC #
697950250397
Country of Origin
United States
Dimensions
Length through Bore
2 1/2 in
Outside Diameter
4.1 in
Keyway Width
1/4 in
Keyway Depth
1/8 in
Screw Thread Size
1/4"-20
Coupling Size
1060T
Bore Diameter
1 3/16 in
Hub Body Length
2.12 in
Details
Bore Type
Round with Keyway
Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Included Screws
(2) Set Screws
Resistance Properties
Chemical Resistant
Number of Locking Screws
2
Maximum Torque
6,050 in-lb
Set Screw Location
Keyway
Bushing Bore Range
1/2 to 1 5/8 in
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
System of Measurement
Inch
Maximum Speed
3,600 RPM
For Misalignment Type
Angular, Parallel
Application
Turbine or Engine-Driven Motors
Minimum Operating Temperature
0 Degrees F
Description
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 1/4 In.-20, Outside Diameter 4.1 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 6,050 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.