Zoro Homepage

Hub Finished Bore 1 3/16 Inch Diameter

  • Mfr # 1070T-HUB1 3/16

  • Zoro # G416388621


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Round with Keyway
System of Measurement
Inch
Length through Bore
3 in
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Maximum Torque
8,800 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1070T-HUB1 3/16
Zoro #
G416388621
UPC #
697950250205
Country of Origin
United States

Dimensions

Length through Bore
3 in
Bore Diameter
1 3/16 in
Keyway Depth
1/8 in
Hub Body Length
2.12 in
Screw Thread Size
1/4"-20
Coupling Size
1070T
Keyway Width
1/4 in

Details

Bore Type
Round with Keyway
Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
System of Measurement
Inch
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Maximum Torque
8,800 in-lb
Number of Locking Screws
2
For Misalignment Type
Angular, Parallel
Maximum Speed
3,600 RPM
Application
Turbine or Engine-Driven Motors
Set Screw Location
Keyway
Resistance Properties
Chemical Resistant
Bushing Bore Range
1/2 to 2 in
Included Screws
(2) Set Screws
Minimum Operating Temperature
0 Degrees F

Description

BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 1/4 In.-20, Outside Diameter 4.54 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 8,800 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.