Zoro Homepage

Hub Finished Bore 1 3/4 Inch Diameter

  • Mfr # 1060T-HUB1 3/4

  • Zoro # G516388668


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
4.1 in
Screw Thread Size
1/4"-20
Resistance Properties
Chemical Resistant
For Misalignment Type
Angular, Parallel
Hub Body Length
2.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1060T-HUB1 3/4
Zoro #
G516388668
UPC #
697950120652
Country of Origin
Mexico

Dimensions

Outside Diameter
4.1 in
Screw Thread Size
1/4"-20
Hub Body Length
2.12 in
Coupling Size
1060T
Bore Diameter
1 3/4 in
Keyway Width
3/8 in
Keyway Depth
3/16 in
Length through Bore
2 1/2 in

Details

Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Resistance Properties
Chemical Resistant
For Misalignment Type
Angular, Parallel
Number of Locking Screws
2
Maximum Speed
3,600 RPM
Bushing Bore Range
1/2 to 1 5/8 in
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Set Screw Location
Keyway
Maximum Torque
6,050 in-lb
Included Screws
(2) Set Screws
System of Measurement
Inch
Weight
4.06 lb
Minimum Operating Temperature
0 Degrees F
Application
Turbine or Engine-Driven Motors

Description

BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 1/4 In.-20, Outside Diameter 4.1 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 6,050 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.