Hub Finished Bore 1 3/8 Inch Diameter
Mfr # 1030T-HUB1 3/8
Zoro # G016388946
product price: $91.19
/ea
Free Shipping & Returns
Key Features
For Misalignment Type
Angular, Parallel
Maximum Torque
1,320 in-lb
Length through Bore
1 7/8 in
Set Screw Location
Keyway
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1030T-HUB1 3/8
Zoro #
G016388946
UPC #
697950112909
Country of Origin
Mexico
Dimensions
Length through Bore
1 7/8 in
Keyway Depth
5/32 in
Outside Diameter
2.66 in
Screw Thread Size
#6-32
Hub Body Length
1.62 in
Bore Diameter
1 3/8 in
Keyway Width
5/16 in
Coupling Size
1030T
Details
Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
For Misalignment Type
Angular, Parallel
Maximum Torque
1,320 in-lb
Set Screw Location
Keyway
System of Measurement
Inch
Maximum Speed
3,600 RPM
Weight
1.02 lb
Minimum Operating Temperature
0 Degrees F
Number of Locking Screws
2
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Bushing Bore Range
1/2 to 1 1/8 in
Resistance Properties
Chemical Resistant
Included Screws
(2) Set Screws
Application
Turbine or Engine-Driven Motors
Description
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size #6-32, Outside Diameter 2.66 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 1,320 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.