Zoro Homepage

Hub Finished Bore 1 3/8 Inch Diameter

  • Mfr # 1050T-HUB1 3/8

  • Zoro # G016389240


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Maximum Torque
3,850 in-lb
Bore Diameter
1 3/8 in
Bushing Bore Range
1/2 to 1 1/4 in
Outside Diameter
3.6 in
For Misalignment Type
Angular, Parallel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1050T-HUB1 3/8
Zoro #
G016389240
UPC #
697950117546
Country of Origin
Mexico

Dimensions

Bore Diameter
1 3/8 in
Outside Diameter
3.6 in
Length through Bore
2 3/8 in
Screw Thread Size
#10-24
Keyway Depth
5/32 in
Coupling Size
1050T
Keyway Width
5/16 in
Hub Body Length
1.88 in

Details

Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Maximum Torque
3,850 in-lb
Bushing Bore Range
1/2 to 1 1/4 in
For Misalignment Type
Angular, Parallel
Included Screws
(2) Set Screws
Number of Locking Screws
2
Maximum Speed
3,600 RPM
System of Measurement
Inch
Set Screw Location
Keyway
Weight
3.17 lb
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Application
Turbine or Engine-Driven Motors
Minimum Operating Temperature
0 Degrees F
Resistance Properties
Chemical Resistant

Description

BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size #10-24, Outside Diameter 3.6 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 3,850 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.