Zoro Homepage

Hub Finished Bore 1 3/8 Inch Diameter

  • Mfr # 1060T-HUB1 3/8

  • Zoro # G216388784


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Screw Thread Size
1/4"-20
Hub Body Length
2.12 in
For Misalignment Type
Angular, Parallel
Weight
4.73 lb
Minimum Operating Temperature
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1060T-HUB1 3/8
Zoro #
G216388784
UPC #
697950120669
Country of Origin
Mexico

Dimensions

Screw Thread Size
1/4"-20
Hub Body Length
2.12 in
Keyway Width
5/16 in
Keyway Depth
5/32 in
Outside Diameter
4.1 in
Length through Bore
2 1/2 in
Bore Diameter
1 3/8 in
Coupling Size
1060T

Details

Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
For Misalignment Type
Angular, Parallel
Weight
4.73 lb
Minimum Operating Temperature
0 Degrees F
Maximum Torque
6,050 in-lb
Resistance Properties
Chemical Resistant
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Set Screw Location
Keyway
Application
Turbine or Engine-Driven Motors
Included Screws
(2) Set Screws
Maximum Speed
3,600 RPM
Number of Locking Screws
2
Bushing Bore Range
1/2 to 1 5/8 in
System of Measurement
Inch

Description

BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 1/4 In.-20, Outside Diameter 4.1 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 6,050 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.