Zoro Homepage

Hub Finished Bore 1 3/8 Inch Diameter

  • Mfr # 1080T-HUB1 3/8

  • Zoro # G316388530


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter
1 3/8 in
Set Screw Location
Keyway
Number of Locking Screws
2
For Misalignment Type
Angular, Parallel
Maximum Speed
3,600 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1080T-HUB1 3/8
Zoro #
G316388530
UPC #
697950122342
Country of Origin
Mexico

Dimensions

Bore Diameter
1 3/8 in
Keyway Width
5/16 in
Keyway Depth
5/32 in
Coupling Size
1080T
Hub Body Length
2.62 in
Screw Thread Size
1/4"-20
Outside Diameter
5.6 in

Details

Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Set Screw Location
Keyway
Number of Locking Screws
2
For Misalignment Type
Angular, Parallel
Maximum Speed
3,600 RPM
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Weight
13.87 lb
System of Measurement
Inch
Resistance Properties
Chemical Resistant
Bushing Bore Range
3/4 to 2 1/2 in
Maximum Torque
18,150 in-lb
Included Screws
(2) Set Screws
Application
Turbine or Engine-Driven Motors
Minimum Operating Temperature
0 Degrees F

Description

BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 1/4 In.-20, Outside Diameter 5.6 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 18,150 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.