Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hub Finished Bore 1 5/8 Inch Diameter

  • Mfr # 1060T-HUB1 5/8

  • Zoro # G016388724


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Maximum Speed
3,600 RPM
Length through Bore
2 1/2 in
Set Screw Location
Keyway
Coupling Size
1060T
Bushing Bore Range
1/2 to 1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1060T-HUB1 5/8
Zoro #
G016388724
UPC #
697950120676
Country of Origin
Mexico

Dimensions

Length through Bore
2 1/2 in
Coupling Size
1060T
Keyway Depth
3/16 in
Keyway Width
3/8 in
Screw Thread Size
1/4"-20
Bore Diameter
1 5/8 in
Outside Diameter
4.1 in
Hub Body Length
2.12 in

Details

Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Maximum Speed
3,600 RPM
Set Screw Location
Keyway
Bushing Bore Range
1/2 to 1 5/8 in
Minimum Operating Temperature
0 Degrees F
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Maximum Torque
6,050 in-lb
Weight
4.29 lb
Number of Locking Screws
2
For Misalignment Type
Angular, Parallel
Included Screws
(2) Set Screws
System of Measurement
Inch
Application
Turbine or Engine-Driven Motors
Resistance Properties
Chemical Resistant

Description

BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 1/4 In.-20, Outside Diameter 4.1 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 6,050 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.