Hub Finished Bore 1 9/16 Inch Diameter
Mfr # 1080T-HUB1 9/16
Zoro # G816388542
product price: $338.99
/ea
Free Shipping & Returns
Key Features
Bore Type
Round with Keyway
Coupling Size
1080T
Number of Locking Screws
2
Screw Thread Size
1/4"-20
Application
Turbine or Engine-Driven Motors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1080T-HUB1 9/16
Zoro #
G816388542
UPC #
697950250069
Country of Origin
United States
Dimensions
Coupling Size
1080T
Screw Thread Size
1/4"-20
Hub Body Length
2.62 in
Bore Diameter
1 9/16 in
Keyway Depth
3/16 in
Keyway Width
3/8 in
Details
Bore Type
Round with Keyway
Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Number of Locking Screws
2
Application
Turbine or Engine-Driven Motors
System of Measurement
Inch
Maximum Torque
18,150 in-lb
Minimum Operating Temperature
0 Degrees F
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Included Screws
(2) Set Screws
Set Screw Location
Keyway
For Misalignment Type
Angular, Parallel
Maximum Speed
3,600 RPM
Resistance Properties
Chemical Resistant
Bushing Bore Range
3/4 to 2 1/2 in
Description
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 1/4 In.-20, Outside Diameter 5.6 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 18,150 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.