Hub Finished Bore 1 Inch Diameter
Mfr # 1020T-HUB1
Zoro # G616388346
product price: $77.89
/ea
Free Shipping & Returns
Key Features
Keyway Depth
1/8 in
Number of Locking Screws
2
Included Screws
(2) Set Screws
System of Measurement
Inch
Resistance Properties
Chemical Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1020T-HUB1
Zoro #
G616388346
UPC #
697950112572
Country of Origin
Mexico
Dimensions
Keyway Depth
1/8 in
Keyway Width
1/4 in
Length through Bore
1 7/8 in
Outside Diameter
2.29 in
Coupling Size
1020T
Screw Thread Size
#6-32
Bore Diameter
1 in
Details
Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Number of Locking Screws
2
Included Screws
(2) Set Screws
System of Measurement
Inch
Resistance Properties
Chemical Resistant
Application
Turbine or Engine-Driven Motors
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Maximum Torque
460 in-lb
Weight
0.8 lb
Set Screw Location
Keyway
For Misalignment Type
Angular, Parallel
Maximum Speed
3,600 RPM
Minimum Operating Temperature
0 Degrees F
Description
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size #6-32, Outside Diameter 2.29 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 460 in-lb, For Misalignment Type Angular, Parallel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.