Zoro Homepage

Hub Finished Bore 1 Inch Diameter

  • Mfr # 1040T-HUB1

  • Zoro # G116389362


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Weight
2.09 lb
Outside Diameter
2.97 in
Maximum Speed
3,600 RPM
Length through Bore
2 in
Keyway Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1040T-HUB1
Zoro #
G116389362
UPC #
697950116235
Country of Origin
Mexico

Dimensions

Outside Diameter
2.97 in
Length through Bore
2 in
Keyway Width
1/4 in
Keyway Depth
1/8 in
Bore Diameter
1 in
Screw Thread Size
#10-24
Hub Body Length
1.62 in
Coupling Size
1040T

Details

Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Weight
2.09 lb
Maximum Speed
3,600 RPM
Number of Locking Screws
2
Resistance Properties
Chemical Resistant
System of Measurement
Inch
Included Screws
(2) Set Screws
Set Screw Location
Keyway
For Misalignment Type
Angular, Parallel
Maximum Torque
2,200 in-lb
Minimum Operating Temperature
0 Degrees F
Application
Turbine or Engine-Driven Motors
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Bushing Bore Range
1/2 to 1 1/8 in

Description

BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size #10-24, Outside Diameter 2.97 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 2,200 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.