Zoro Homepage

Hub Finished Bore 15/16 Inch Diameter

  • Mfr # 1030T-HUB15/16

  • Zoro # G216389026


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Bore Type
Round with Keyway
Application
Turbine or Engine-Driven Motors
System of Measurement
Inch
Keyway Width
1/4 in
Keyway Depth
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030T-HUB15/16
Zoro #
G216389026
UPC #
697950250779
Country of Origin
United States

Dimensions

Keyway Width
1/4 in
Keyway Depth
1/8 in
Length through Bore
1 7/8 in
Screw Thread Size
#6-32
Coupling Size
1030T
Hub Body Length
1.62 in
Outside Diameter
2.66 in
Bore Diameter
15/16 in

Details

Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Bore Type
Round with Keyway
Application
Turbine or Engine-Driven Motors
System of Measurement
Inch
Resistance Properties
Chemical Resistant
Number of Locking Screws
2
Included Screws
(2) Set Screws
For Misalignment Type
Angular, Parallel
Bushing Bore Range
1/2 to 1 1/8 in
Maximum Speed
3,600 RPM
Set Screw Location
Keyway
Minimum Operating Temperature
0 Degrees F
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Maximum Torque
1,320 in-lb

Description

BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size #6-32, Outside Diameter 2.66 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 1,320 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.