Hub Finished Bore 15/16 Inch Diameter
Mfr # 1050T-HUB15/16
Zoro # G316389315
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Keyway Width
1/4 in
Included Screws
(2) Set Screws
Keyway Depth
1/8 in
Bore Diameter
15/16 in
Application
Turbine or Engine-Driven Motors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1050T-HUB15/16
Zoro #
G316389315
UPC #
697950170305
Country of Origin
Mexico
Dimensions
Keyway Width
1/4 in
Keyway Depth
1/8 in
Bore Diameter
15/16 in
Outside Diameter
3.6 in
Hub Body Length
1.88 in
Coupling Size
1050T
Length through Bore
2 3/8 in
Screw Thread Size
#10-24
Details
Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Included Screws
(2) Set Screws
Application
Turbine or Engine-Driven Motors
Maximum Torque
3,850 in-lb
System of Measurement
Inch
Number of Locking Screws
2
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Minimum Operating Temperature
0 Degrees F
For Misalignment Type
Angular, Parallel
Resistance Properties
Chemical Resistant
Maximum Speed
3,600 RPM
Set Screw Location
Keyway
Bushing Bore Range
1/2 to 1 1/4 in
Weight
3.71 lb
Description
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size #10-24, Outside Diameter 3.6 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 3,850 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.