Zoro Homepage

Hub Finished Bore 15MM Diameter

  • Mfr # 1020T-HUB15MM

  • Zoro # G816388405


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Bore Type
Round with Keyway
Included Screws
(2) Set Screws
Minimum Operating Temperature
0 Degrees F
Bore Diameter
15 mm
Maximum Torque
460 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020T-HUB15MM
Zoro #
G816388405
UPC #
697950250854
Country of Origin
United States

Dimensions

Bore Diameter
15 mm
Screw Thread Size
#6-32
Keyway Depth
2 5/16 mm
Keyway Width
5 mm
Outside Diameter
2.29 in
Coupling Size
1020T
Length through Bore
1 7/8 in

Details

Bore Type
Round with Keyway
Item
BLUE-FLEX GRID CPLG HUB BS METRIC - 1130T GRID AND BELOW
Included Screws
(2) Set Screws
Minimum Operating Temperature
0 Degrees F
Maximum Torque
460 in-lb
Resistance Properties
Chemical Resistant
Set Screw Location
Keyway
Number of Locking Screws
2
Maximum Speed
3,600 RPM
Application
Turbine or Engine-Driven Motors
System of Measurement
Metric
For Misalignment Type
Angular, Parallel
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components

Description

BLUE-FLEX GRID CPLG HUB BS METRIC - 1130T GRID AND BELOW, System of Measurement Metric, Screw Thread Size #6-32, Outside Diameter 2.29 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 460 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.