Hub Finished Bore 19MM Diameter
Mfr # 1030T-HUB19MM
Zoro # G116388952
product price: $91.19
/ea
Free Shipping & Returns
Key Features
Bore Type
Round with Keyway
Bushing Bore Range
1/2 to 1 1/8 in
Maximum Torque
1,320 in-lb
Length through Bore
1 7/8 in
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1030T-HUB19MM
Zoro #
G116388952
UPC #
697950250762
Country of Origin
United States
Dimensions
Length through Bore
1 7/8 in
Coupling Size
1030T
Bore Diameter
19 mm
Keyway Depth
2 13/16 mm
Keyway Width
6 mm
Hub Body Length
1.62 in
Screw Thread Size
#6-32
Outside Diameter
2.66 in
Details
Item
BLUE-FLEX GRID CPLG HUB BS METRIC - 1130T GRID AND BELOW
Bore Type
Round with Keyway
Bushing Bore Range
1/2 to 1 1/8 in
Maximum Torque
1,320 in-lb
System of Measurement
Metric
Number of Locking Screws
2
Application
Turbine or Engine-Driven Motors
Maximum Speed
3,600 RPM
Resistance Properties
Chemical Resistant
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Minimum Operating Temperature
0 Degrees F
Included Screws
(2) Set Screws
Set Screw Location
Keyway
For Misalignment Type
Angular, Parallel
Description
BLUE-FLEX GRID CPLG HUB BS METRIC - 1130T GRID AND BELOW, System of Measurement Metric, Screw Thread Size #6-32, Outside Diameter 2.66 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 1,320 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.