Zoro Homepage

Hub Finished Bore 2 1/4 Inch Diameter

  • Mfr # 1080T-HUB2 1/4

  • Zoro # G916388497


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter
2 1/4 in
Resistance Properties
Chemical Resistant
Coupling Size
1080T
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
For Misalignment Type
Angular, Parallel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1080T-HUB2 1/4
Zoro #
G916388497
UPC #
697950122496
Country of Origin
Mexico

Dimensions

Bore Diameter
2 1/4 in
Coupling Size
1080T
Hub Body Length
2.62 in
Keyway Depth
1/4 in
Keyway Width
1/2 in
Outside Diameter
5.6 in
Screw Thread Size
1/4"-20

Details

Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Resistance Properties
Chemical Resistant
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
For Misalignment Type
Angular, Parallel
Maximum Torque
18,150 in-lb
Included Screws
(2) Set Screws
Number of Locking Screws
2
Maximum Speed
3,600 RPM
Weight
11.3 lb
Application
Turbine or Engine-Driven Motors
Bushing Bore Range
3/4 to 2 1/2 in
Set Screw Location
Keyway
System of Measurement
Inch
Minimum Operating Temperature
0 Degrees F

Description

BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 1/4 In.-20, Outside Diameter 5.6 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 18,150 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.