Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hub Finished Bore 2 1/8 Inch Diameter

  • Mfr # 1060T-HUB2 1/8

  • Zoro # G016388717


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Weight
3.22 lb
Minimum Operating Temperature
0 Degrees F
Bushing Bore Range
1/2 to 1 5/8 in
Included Screws
(2) Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1060T-HUB2 1/8
Zoro #
G016388717
UPC #
697950120911
Country of Origin
Mexico

Dimensions

Coupling Size
1060T
Length through Bore
2 1/2 in
Keyway Depth
1/4 in
Screw Thread Size
1/4"-20
Keyway Width
1/2 in
Hub Body Length
2.12 in
Outside Diameter
4.1 in
Bore Diameter
2 1/8 in

Details

Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Weight
3.22 lb
Minimum Operating Temperature
0 Degrees F
Bushing Bore Range
1/2 to 1 5/8 in
Included Screws
(2) Set Screws
Maximum Speed
3,600 RPM
System of Measurement
Inch
Number of Locking Screws
2
Maximum Torque
6,050 in-lb
Application
Turbine or Engine-Driven Motors
Resistance Properties
Chemical Resistant
For Misalignment Type
Angular, Parallel
Set Screw Location
Keyway

Description

BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 1/4 In.-20, Outside Diameter 4.1 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 6,050 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.