Hub Finished Bore 2 1/8 Inch Diameter
Mfr # 1070T-HUB2 1/8
Zoro # G316388738
product price: $256.99
/ea
Free Shipping & Returns
Key Features
Maximum Speed
3,600 RPM
Included Screws
(2) Set Screws
Hub Body Length
2.12 in
Length through Bore
3 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1070T-HUB2 1/8
Zoro #
G316388738
UPC #
697950121772
Country of Origin
Mexico
Dimensions
Hub Body Length
2.12 in
Length through Bore
3 in
Keyway Depth
1/4 in
Keyway Width
1/2 in
Outside Diameter
4.54 in
Screw Thread Size
1/4"-20
Coupling Size
1070T
Bore Diameter
2 1/8 in
Details
Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Maximum Speed
3,600 RPM
Included Screws
(2) Set Screws
System of Measurement
Inch
Bushing Bore Range
1/2 to 2 in
Minimum Operating Temperature
0 Degrees F
For Misalignment Type
Angular, Parallel
Resistance Properties
Chemical Resistant
Maximum Torque
8,800 in-lb
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Set Screw Location
Keyway
Number of Locking Screws
2
Application
Turbine or Engine-Driven Motors
Weight
5.72 lb
Description
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 1/4 In.-20, Outside Diameter 4.54 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 8,800 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.