Hub Finished Bore 2 3/16 Inch Diameter
Mfr # 1070T-HUB2 3/16
Zoro # G916388640
product price: $250.99
/ea
Free Shipping & Returns
Key Features
Length through Bore
3 in
Resistance Properties
Chemical Resistant
Minimum Operating Temperature
0 Degrees F
Number of Locking Screws
2
Set Screw Location
Keyway
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1070T-HUB2 3/16
Zoro #
G916388640
UPC #
697950121840
Country of Origin
Mexico
Dimensions
Length through Bore
3 in
Screw Thread Size
1/4"-20
Bore Diameter
2 3/16 in
Hub Body Length
2.12 in
Coupling Size
1070T
Keyway Width
1/2 in
Outside Diameter
4.54 in
Keyway Depth
1/4 in
Details
Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Resistance Properties
Chemical Resistant
Minimum Operating Temperature
0 Degrees F
Number of Locking Screws
2
Set Screw Location
Keyway
Bushing Bore Range
1/2 to 2 in
Weight
5.54 lb
System of Measurement
Inch
Maximum Torque
8,800 in-lb
Application
Turbine or Engine-Driven Motors
Maximum Speed
3,600 RPM
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Included Screws
(2) Set Screws
For Misalignment Type
Angular, Parallel
Description
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 1/4 In.-20, Outside Diameter 4.54 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 8,800 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.