Zoro Homepage

Hub Finished Bore 2 3/16 Inch Diameter

  • Mfr # 1080T-HUB2 3/16

  • Zoro # G116388464


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Round with Keyway
Bushing Bore Range
3/4 to 2 1/2 in
Coupling Size
1080T
Maximum Speed
3,600 RPM
Included Screws
(2) Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1080T-HUB2 3/16
Zoro #
G116388464
UPC #
697950250052
Country of Origin
United States

Dimensions

Coupling Size
1080T
Keyway Depth
1/4 in
Hub Body Length
2.62 in
Keyway Width
1/2 in
Bore Diameter
2 3/16 in
Screw Thread Size
1/4"-20

Details

Bore Type
Round with Keyway
Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Bushing Bore Range
3/4 to 2 1/2 in
Maximum Speed
3,600 RPM
Included Screws
(2) Set Screws
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Resistance Properties
Chemical Resistant
Minimum Operating Temperature
0 Degrees F
Number of Locking Screws
2
Set Screw Location
Keyway
System of Measurement
Inch
Application
Turbine or Engine-Driven Motors
Maximum Torque
18,150 in-lb
For Misalignment Type
Angular, Parallel

Description

BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 1/4 In.-20, Outside Diameter 5.6 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 18,150 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.