Hub Finished Bore 2 3/16 Inch Diameter
Mfr # 1090T-HUB2 3/16
Zoro # G916388404
product price: $470.99
/ea
Free Shipping & Returns
Key Features
Bore Type
Round with Keyway
For Misalignment Type
Angular, Parallel
Set Screw Location
Keyway
Included Screws
(2) Set Screws
Application
Turbine or Engine-Driven Motors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1090T-HUB2 3/16
Zoro #
G916388404
UPC #
697950249902
Country of Origin
United States
Dimensions
Keyway Width
1/2 in
Keyway Depth
1/4 in
Screw Thread Size
5/16"-18
Outside Diameter
6.35 in
Coupling Size
1090T
Bore Diameter
2 3/16 in
Hub Body Length
3.12 in
Details
Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Bore Type
Round with Keyway
For Misalignment Type
Angular, Parallel
Set Screw Location
Keyway
Included Screws
(2) Set Screws
Application
Turbine or Engine-Driven Motors
Bushing Bore Range
0.938 to 3 in
Number of Locking Screws
2
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
System of Measurement
Inch
Maximum Torque
33,000 in-lb
Maximum Speed
3,600 RPM
Minimum Operating Temperature
0 Degrees F
Resistance Properties
Chemical Resistant
Description
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 5/16 In.-18, Outside Diameter 6.35 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 33,000 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.