Zoro Homepage

Hub Finished Bore 2 3/4 Inch Diameter

  • Mfr # 1090T-HUB2 3/4

  • Zoro # G616388421


product price: $470.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
For Misalignment Type
Angular, Parallel
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Minimum Operating Temperature
0 Degrees F
Screw Thread Size
5/16"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1090T-HUB2 3/4
Zoro #
G616388421
UPC #
697950125619
Country of Origin
Mexico

Dimensions

Screw Thread Size
5/16"-18
Keyway Width
5/8 in
Keyway Depth
5/16 in
Hub Body Length
3.12 in
Coupling Size
1090T
Outside Diameter
6.35 in
Bore Diameter
2 3/4 in

Details

Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
System of Measurement
Inch
For Misalignment Type
Angular, Parallel
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Minimum Operating Temperature
0 Degrees F
Bushing Bore Range
0.938 to 3 in
Included Screws
(2) Set Screws
Maximum Torque
33,000 in-lb
Resistance Properties
Chemical Resistant
Application
Turbine or Engine-Driven Motors
Number of Locking Screws
2
Maximum Speed
3,600 RPM
Set Screw Location
Keyway
Weight
16.38 lb

Description

BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 5/16 In.-18, Outside Diameter 6.35 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 33,000 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.