Zoro Homepage

Hub Finished Bore 2 3/8 Inch Diameter

  • Mfr # 1070T-HUB2 3/8

  • Zoro # G816388566


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Hub Body Length
2.12 in
Outside Diameter
4.54 in
Resistance Properties
Chemical Resistant
Keyway Width
5/8 in
Application
Turbine or Engine-Driven Motors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1070T-HUB2 3/8
Zoro #
G816388566
UPC #
697950120348
Country of Origin
Mexico

Dimensions

Hub Body Length
2.12 in
Outside Diameter
4.54 in
Keyway Width
5/8 in
Length through Bore
3 in
Bore Diameter
2 3/8 in
Keyway Depth
5/16 in
Screw Thread Size
1/4"-20
Coupling Size
1070T

Details

Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Resistance Properties
Chemical Resistant
Application
Turbine or Engine-Driven Motors
Maximum Speed
3,600 RPM
For Misalignment Type
Angular, Parallel
Weight
4.92 lb
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Included Screws
(2) Set Screws
Maximum Torque
8,800 in-lb
Set Screw Location
Keyway
Number of Locking Screws
2
System of Measurement
Inch
Bushing Bore Range
1/2 to 2 in
Minimum Operating Temperature
0 Degrees F

Description

BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 1/4 In.-20, Outside Diameter 4.54 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 8,800 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.