Hub Finished Bore 2 3/8 Inch Diameter
Mfr # 1090T-HUB2 3/8
Zoro # G816388344
product price: $470.99
/ea
Free Shipping & Returns
Key Features
Included Screws
(2) Set Screws
Bushing Bore Range
0.938 to 3 in
Bore Diameter
2 3/8 in
Coupling Size
1090T
Set Screw Location
Keyway
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1090T-HUB2 3/8
Zoro #
G816388344
UPC #
697950125688
Country of Origin
Mexico
Dimensions
Bore Diameter
2 3/8 in
Coupling Size
1090T
Screw Thread Size
5/16"-18
Hub Body Length
3.12 in
Keyway Depth
5/16 in
Outside Diameter
6.35 in
Keyway Width
5/8 in
Details
Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Included Screws
(2) Set Screws
Bushing Bore Range
0.938 to 3 in
Set Screw Location
Keyway
Maximum Torque
33,000 in-lb
For Misalignment Type
Angular, Parallel
Weight
18.02 lb
System of Measurement
Inch
Application
Turbine or Engine-Driven Motors
Resistance Properties
Chemical Resistant
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Number of Locking Screws
2
Minimum Operating Temperature
0 Degrees F
Maximum Speed
3,600 RPM
Description
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 5/16 In.-18, Outside Diameter 6.35 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 33,000 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.