Zoro Homepage

Hub Finished Bore 2 3/8 Inch Diameter

  • Mfr # 1120T-HUB2 3/8

  • Zoro # G616389206


product price: $1,218.99
/ea
Free Shipping & Returns

Key Features

Minimum Operating Temperature
0 Degrees F
Application
Turbine or Engine-Driven Motors
Coupling Size
1120T
Keyway Width
5/8 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1120T-HUB2 3/8
Zoro #
G616389206
UPC #
697950290928
Country of Origin
United States

Dimensions

Coupling Size
1120T
Keyway Width
5/8 in
Screw Thread Size
7/16"-14
Bore Diameter
2 3/8 in
Outside Diameter
9.25 in
Hub Body Length
4.38 in
Keyway Depth
5/16 in
Length through Bore
5 7/8 in

Details

Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Minimum Operating Temperature
0 Degrees F
Application
Turbine or Engine-Driven Motors
System of Measurement
Inch
For Misalignment Type
Angular, Parallel
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Set Screw Location
Keyway
Weight
66.96 lb
Resistance Properties
Chemical Resistant
Maximum Speed
2,025 RPM
Bushing Bore Range
1.438 to 4 in
Maximum Torque
121,000 in-lb
Number of Locking Screws
2
Included Screws
(2) Set Screws

Description

BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 7/16 In.-14, Outside Diameter 9.25 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 121,000 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.