Zoro Homepage

Hub Finished Bore 2 5/8 Inch Diameter

  • Mfr # 1090T-HUB2 5/8

  • Zoro # G116388365


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Screw Thread Size
5/16"-18
Number of Locking Screws
2
Set Screw Location
Keyway
Hub Body Length
3.12 in
Bushing Bore Range
0.938 to 3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1090T-HUB2 5/8
Zoro #
G116388365
UPC #
697950125695
Country of Origin
Mexico

Dimensions

Screw Thread Size
5/16"-18
Hub Body Length
3.12 in
Keyway Depth
5/16 in
Keyway Width
5/8 in
Outside Diameter
6.35 in
Coupling Size
1090T
Bore Diameter
2 5/8 in

Details

Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Number of Locking Screws
2
Set Screw Location
Keyway
Bushing Bore Range
0.938 to 3 in
Application
Turbine or Engine-Driven Motors
Included Screws
(2) Set Screws
Minimum Operating Temperature
0 Degrees F
Maximum Torque
33,000 in-lb
System of Measurement
Inch
For Misalignment Type
Angular, Parallel
Weight
16.95 lb
Maximum Speed
3,600 RPM
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Resistance Properties
Chemical Resistant

Description

BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 5/16 In.-18, Outside Diameter 6.35 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 33,000 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.