Hub Finished Bore 2 5/8 Inch Diameter
Mfr # 1100T-HUB2 5/8
Zoro # G616388964
product price: $614.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
7.47 in
Maximum Speed
2,440 RPM
Included Screws
(2) Set Screws
Minimum Operating Temperature
0 Degrees F
Resistance Properties
Chemical Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1100T-HUB2 5/8
Zoro #
G616388964
UPC #
697950291444
Country of Origin
United States
Dimensions
Outside Diameter
7.47 in
Length through Bore
4 3/4 in
Screw Thread Size
3/8"-16
Coupling Size
1100T
Hub Body Length
3.5 in
Bore Diameter
2 5/8 in
Keyway Width
5/8 in
Keyway Depth
5/16 in
Details
Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Maximum Speed
2,440 RPM
Included Screws
(2) Set Screws
Minimum Operating Temperature
0 Degrees F
Resistance Properties
Chemical Resistant
System of Measurement
Inch
Bushing Bore Range
0.938 to 3 in
Number of Locking Screws
2
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
For Misalignment Type
Angular, Parallel
Maximum Torque
55,550 in-lb
Weight
31.26 lb
Set Screw Location
Keyway
Application
Turbine or Engine-Driven Motors
Description
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 3/8 In.-16, Outside Diameter 7.47 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 55,550 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.