Hub Finished Bore 2 7/16 Inch Diameter
Mfr # 1070T-HUB2 7/16
Zoro # G916388626
product price: $250.99
/ea
Free Shipping & Returns
Key Features
Bushing Bore Range
1/2 to 2 in
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Outside Diameter
4.54 in
Minimum Operating Temperature
0 Degrees F
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1070T-HUB2 7/16
Zoro #
G916388626
UPC #
697950121857
Country of Origin
Mexico
Dimensions
Outside Diameter
4.54 in
Keyway Depth
5/16 in
Coupling Size
1070T
Screw Thread Size
1/4"-20
Length through Bore
3 in
Bore Diameter
2 7/16 in
Keyway Width
5/8 in
Hub Body Length
2.12 in
Details
Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Bushing Bore Range
1/2 to 2 in
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Minimum Operating Temperature
0 Degrees F
System of Measurement
Inch
Resistance Properties
Chemical Resistant
For Misalignment Type
Angular, Parallel
Maximum Torque
8,800 in-lb
Weight
4.72 lb
Set Screw Location
Keyway
Application
Turbine or Engine-Driven Motors
Included Screws
(2) Set Screws
Number of Locking Screws
2
Maximum Speed
3,600 RPM
Description
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 1/4 In.-20, Outside Diameter 4.54 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 8,800 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.