Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hub Finished Bore 2 7/8 Inch Diameter

  • Mfr # 1100T-HUB2 7/8

  • Zoro # G416388980


product price: $614.99
/ea
Free Shipping & Returns

Key Features

Bushing Bore Range
0.938 to 3 in
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Keyway Width
3/4 in
For Misalignment Type
Angular, Parallel
Hub Body Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1100T-HUB2 7/8
Zoro #
G416388980
UPC #
697950291420
Country of Origin
United States

Dimensions

Keyway Width
3/4 in
Hub Body Length
3.5 in
Coupling Size
1100T
Length through Bore
4 3/4 in
Keyway Depth
3/8 in
Outside Diameter
7.47 in
Bore Diameter
2 7/8 in
Screw Thread Size
3/8"-16

Details

Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Bushing Bore Range
0.938 to 3 in
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
For Misalignment Type
Angular, Parallel
Application
Turbine or Engine-Driven Motors
Resistance Properties
Chemical Resistant
Maximum Speed
2,440 RPM
Maximum Torque
55,550 in-lb
Set Screw Location
Keyway
Number of Locking Screws
2
Minimum Operating Temperature
0 Degrees F
System of Measurement
Inch
Weight
29.81 lb
Included Screws
(2) Set Screws

Description

BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 3/8 In.-16, Outside Diameter 7.47 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 55,550 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.