Zoro Homepage

Hub Finished Bore 2 Inch Diameter

  • Mfr # 1080T-HUB2

  • Zoro # G716388550


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Bushing Bore Range
3/4 to 2 1/2 in
Keyway Width
1/2 in
Coupling Size
1080T
Weight
12.12 lb
Bore Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1080T-HUB2
Zoro #
G716388550
UPC #
697950122434
Country of Origin
Mexico

Dimensions

Keyway Width
1/2 in
Coupling Size
1080T
Bore Diameter
2 in
Outside Diameter
5.6 in
Keyway Depth
1/4 in
Screw Thread Size
1/4"-20
Hub Body Length
2.62 in

Details

Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Bushing Bore Range
3/4 to 2 1/2 in
Weight
12.12 lb
For Misalignment Type
Angular, Parallel
Maximum Torque
18,150 in-lb
Minimum Operating Temperature
0 Degrees F
Included Screws
(2) Set Screws
Resistance Properties
Chemical Resistant
Number of Locking Screws
2
System of Measurement
Inch
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Application
Turbine or Engine-Driven Motors
Maximum Speed
3,600 RPM
Set Screw Location
Keyway

Description

BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 1/4 In.-20, Outside Diameter 5.6 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 18,150 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.