Zoro Homepage

Hub Finished Bore 2 Inch Diameter

  • Mfr # 1090T-HUB2

  • Zoro # G016388380


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Keyway Depth
1/4 in
Application
Turbine or Engine-Driven Motors
Weight
19.54 lb
Bushing Bore Range
0.938 to 3 in
Outside Diameter
6.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1090T-HUB2
Zoro #
G016388380
UPC #
697950125381
Country of Origin
Mexico

Dimensions

Keyway Depth
1/4 in
Outside Diameter
6.35 in
Coupling Size
1090T
Screw Thread Size
5/16"-18
Bore Diameter
2 in
Keyway Width
1/2 in
Hub Body Length
3.12 in

Details

Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Application
Turbine or Engine-Driven Motors
Weight
19.54 lb
Bushing Bore Range
0.938 to 3 in
Resistance Properties
Chemical Resistant
Minimum Operating Temperature
0 Degrees F
Set Screw Location
Keyway
System of Measurement
Inch
Maximum Speed
3,600 RPM
For Misalignment Type
Angular, Parallel
Maximum Torque
33,000 in-lb
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Number of Locking Screws
2
Included Screws
(2) Set Screws

Description

BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 5/16 In.-18, Outside Diameter 6.35 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 33,000 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.