Zoro Homepage

Hub Finished Bore 2 Inch Diameter

  • Mfr # 1100T-HUB2

  • Zoro # G516388934


product price: $614.99
/ea
Free Shipping & Returns

Key Features

Resistance Properties
Chemical Resistant
Included Screws
(2) Set Screws
Screw Thread Size
3/8"-16
For Misalignment Type
Angular, Parallel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1100T-HUB2
Zoro #
G516388934
UPC #
697950291529
Country of Origin
United States

Dimensions

Screw Thread Size
3/8"-16
Outside Diameter
7.47 in
Keyway Width
1/2 in
Length through Bore
4 3/4 in
Keyway Depth
1/4 in
Coupling Size
1100T
Bore Diameter
2 in
Hub Body Length
3.5 in

Details

Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Resistance Properties
Chemical Resistant
Included Screws
(2) Set Screws
For Misalignment Type
Angular, Parallel
System of Measurement
Inch
Weight
34.32 lb
Set Screw Location
Keyway
Minimum Operating Temperature
0 Degrees F
Bushing Bore Range
0.938 to 3 in
Application
Turbine or Engine-Driven Motors
Maximum Torque
55,550 in-lb
Maximum Speed
2,440 RPM
Number of Locking Screws
2
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components

Description

BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 3/8 In.-16, Outside Diameter 7.47 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 55,550 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.