Zoro Homepage

Hub Finished Bore 24MM Diameter

  • Mfr # 1020T-HUB24MM

  • Zoro # G416388942


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Bore Type
Round with Keyway
Application
Turbine or Engine-Driven Motors
Maximum Torque
460 in-lb
Bore Diameter
24 mm
Included Screws
(2) Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020T-HUB24MM
Zoro #
G416388942
UPC #
697950250809
Country of Origin
United States

Dimensions

Bore Diameter
24 mm
Coupling Size
1020T
Length through Bore
1 7/8 in
Keyway Width
8 mm
Outside Diameter
2.29 in
Keyway Depth
3 5/16 mm
Screw Thread Size
#6-32

Details

Item
BLUE-FLEX GRID CPLG HUB BS METRIC - 1130T GRID AND BELOW
Bore Type
Round with Keyway
Application
Turbine or Engine-Driven Motors
Maximum Torque
460 in-lb
Included Screws
(2) Set Screws
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Minimum Operating Temperature
0 Degrees F
Maximum Speed
3,600 RPM
For Misalignment Type
Angular, Parallel
Resistance Properties
Chemical Resistant
System of Measurement
Metric
Number of Locking Screws
2
Set Screw Location
Keyway

Description

BLUE-FLEX GRID CPLG HUB BS METRIC - 1130T GRID AND BELOW, System of Measurement Metric, Screw Thread Size #6-32, Outside Diameter 2.29 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 460 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.