Zoro Homepage

Hub Finished Bore 24MM Diameter

  • Mfr # 1030T-HUB24MM

  • Zoro # G616389022


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Bore Type
Round with Keyway
Outside Diameter
2.66 in
Maximum Torque
1,320 in-lb
System of Measurement
Metric
Keyway Depth
3 5/16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030T-HUB24MM
Zoro #
G616389022
UPC #
697950250724
Country of Origin
United States

Dimensions

Outside Diameter
2.66 in
Keyway Depth
3 5/16 mm
Bore Diameter
24 mm
Coupling Size
1030T
Length through Bore
1 7/8 in
Hub Body Length
1.62 in
Screw Thread Size
#6-32
Keyway Width
8 mm

Details

Bore Type
Round with Keyway
Item
BLUE-FLEX GRID CPLG HUB BS METRIC - 1130T GRID AND BELOW
Maximum Torque
1,320 in-lb
System of Measurement
Metric
Application
Turbine or Engine-Driven Motors
For Misalignment Type
Angular, Parallel
Number of Locking Screws
2
Bushing Bore Range
1/2 to 1 1/8 in
Minimum Operating Temperature
0 Degrees F
Maximum Speed
3,600 RPM
Included Screws
(2) Set Screws
Set Screw Location
Keyway
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Resistance Properties
Chemical Resistant

Description

BLUE-FLEX GRID CPLG HUB BS METRIC - 1130T GRID AND BELOW, System of Measurement Metric, Screw Thread Size #6-32, Outside Diameter 2.66 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 1,320 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.