Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hub Finished Bore 25MM Diameter

  • Mfr # 1020T-HUB25MM

  • Zoro # G316388974


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Bore Type
Round with Keyway
For Misalignment Type
Angular, Parallel
Included Screws
(2) Set Screws
Length through Bore
1 7/8 in
Keyway Depth
3 5/16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020T-HUB25MM
Zoro #
G316388974
UPC #
697950250793
Country of Origin
United States

Dimensions

Length through Bore
1 7/8 in
Keyway Depth
3 5/16 mm
Screw Thread Size
#6-32
Bore Diameter
25 mm
Keyway Width
8 mm
Outside Diameter
2.29 in
Coupling Size
1020T

Details

Bore Type
Round with Keyway
Item
BLUE-FLEX GRID CPLG HUB BS METRIC - 1130T GRID AND BELOW
For Misalignment Type
Angular, Parallel
Included Screws
(2) Set Screws
Minimum Operating Temperature
0 Degrees F
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Number of Locking Screws
2
Resistance Properties
Chemical Resistant
Maximum Speed
3,600 RPM
Application
Turbine or Engine-Driven Motors
Maximum Torque
460 in-lb
System of Measurement
Metric
Set Screw Location
Keyway

Description

BLUE-FLEX GRID CPLG HUB BS METRIC - 1130T GRID AND BELOW, System of Measurement Metric, Screw Thread Size #6-32, Outside Diameter 2.29 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 460 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.