Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hub Finished Bore 25MM Diameter

  • Mfr # 1030T-HUB25MM

  • Zoro # G716388994


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Bore Type
Round with Keyway
System of Measurement
Metric
Coupling Size
1030T
Set Screw Location
Keyway
Minimum Operating Temperature
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030T-HUB25MM
Zoro #
G716388994
UPC #
697950250717
Country of Origin
United States

Dimensions

Coupling Size
1030T
Bore Diameter
25 mm
Outside Diameter
2.66 in
Keyway Width
8 mm
Keyway Depth
3 5/16 mm
Hub Body Length
1.62 in
Length through Bore
1 7/8 in
Screw Thread Size
#6-32

Details

Bore Type
Round with Keyway
Item
BLUE-FLEX GRID CPLG HUB BS METRIC - 1130T GRID AND BELOW
System of Measurement
Metric
Set Screw Location
Keyway
Minimum Operating Temperature
0 Degrees F
Bushing Bore Range
1/2 to 1 1/8 in
Application
Turbine or Engine-Driven Motors
Resistance Properties
Chemical Resistant
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Maximum Speed
3,600 RPM
Included Screws
(2) Set Screws
Maximum Torque
1,320 in-lb
Number of Locking Screws
2
For Misalignment Type
Angular, Parallel

Description

BLUE-FLEX GRID CPLG HUB BS METRIC - 1130T GRID AND BELOW, System of Measurement Metric, Screw Thread Size #6-32, Outside Diameter 2.66 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 1,320 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.