Zoro Homepage

Hub Finished Bore 28MM Diameter

  • Mfr # 1030T-HUB28MM

  • Zoro # G016388953


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Bore Type
Round with Keyway
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Screw Thread Size
#6-32
Keyway Width
8 mm
Coupling Size
1030T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030T-HUB28MM
Zoro #
G016388953
UPC #
697950250700
Country of Origin
United States

Dimensions

Screw Thread Size
#6-32
Keyway Width
8 mm
Coupling Size
1030T
Bore Diameter
28 mm
Hub Body Length
1.62 in
Length through Bore
1 7/8 in
Outside Diameter
2.66 in
Keyway Depth
3 5/16 mm

Details

Item
BLUE-FLEX GRID CPLG HUB BS METRIC - 1130T GRID AND BELOW
Bore Type
Round with Keyway
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Maximum Speed
3,600 RPM
Bushing Bore Range
1/2 to 1 1/8 in
Included Screws
(2) Set Screws
For Misalignment Type
Angular, Parallel
System of Measurement
Metric
Number of Locking Screws
2
Application
Turbine or Engine-Driven Motors
Set Screw Location
Keyway
Resistance Properties
Chemical Resistant
Minimum Operating Temperature
0 Degrees F
Maximum Torque
1,320 in-lb

Description

BLUE-FLEX GRID CPLG HUB BS METRIC - 1130T GRID AND BELOW, System of Measurement Metric, Screw Thread Size #6-32, Outside Diameter 2.66 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 1,320 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.