Hub Finished Bore 3 1/2 Inch Diameter
Mfr # 1100T-HUB3 1/2
Zoro # G516389351
product price: $614.99
/ea
Free Shipping & Returns
Key Features
Number of Locking Screws
2
Coupling Size
1100T
Bushing Bore Range
0.938 to 3 in
Screw Thread Size
3/8"-16
Application
Turbine or Engine-Driven Motors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1100T-HUB3 1/2
Zoro #
G516389351
UPC #
697950291406
Country of Origin
United States
Dimensions
Coupling Size
1100T
Screw Thread Size
3/8"-16
Outside Diameter
7.47 in
Keyway Depth
7/16 in
Bore Diameter
3 1/2 in
Length through Bore
4 3/4 in
Hub Body Length
3.5 in
Keyway Width
7/8 in
Details
Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Number of Locking Screws
2
Bushing Bore Range
0.938 to 3 in
Application
Turbine or Engine-Driven Motors
Maximum Torque
55,550 in-lb
Included Screws
(2) Set Screws
Set Screw Location
Keyway
System of Measurement
Inch
Weight
25.6 lb
Maximum Speed
2,440 RPM
Minimum Operating Temperature
0 Degrees F
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Resistance Properties
Chemical Resistant
For Misalignment Type
Angular, Parallel
Description
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 3/8 In.-16, Outside Diameter 7.47 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 55,550 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.